Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded XL Bariatric Power Table w/Drop Section Color: Slate Blue
Mfr # 84438-40-3SB
Zoro # G900923284
product price: $4,834.99
/ea
Free Shipping & Returns
$4,834.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84438-40-3SB
- Zoro # G900923284
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 40"W x 21" – 34"H
Backrest 38"L x 40"W
Drop Section 13"L x 40"W
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 40"W x 21" – 34"H
Backrest 38"L x 40"W
Drop Section 13"L x 40"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Laerdal Pocket Mask, Disposable (42820011)
- ILC Replacement for Kendall-ltp 3625 Electrode (3625 ELECTRODE KENDALL-LTP)
- DEFIBTECH AED Soft Black Case (DAC-100)
- ZORO SELECT First Aid Kit, Fabric, 1 Person (59392)
- CLINTON Ocean Commotion Treatment Table (7936)
- DEFIBTECH Adult Electrode Pads, 12 In. L, PR (DDP-100)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- TARPARMOR Expandable Reaching Pole, 4 to 8 ft. (TR059)
- STANLEY HEALTHCARE Wrist Strap, Gray, PK5 (WGB-SECUR-SIZE17-5PK)
- MAXTEC Analyzer, O2, 2-1/2" H x 2-1/2" Wx3-1/2" D (R218P15)
- THE TICK PATROL Tick Remover Key (PN-91480)
- Clinton Diagnostic Equipment