Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded XL Bariatric Power Table w/Drop Section Color: Warm Gray
Mfr # 84438-34-3WG
Zoro # G900923000
product price: $5,652.99
/ea
Free Shipping & Returns
$5,652.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84438-34-3WG
- Zoro # G900923000
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Dual-cylinder, pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and raises 80 degrees from flatEasy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" (5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEINS Toe Separators, Unisex, 1-1/8" L, PK9 (765-5181-0009)
- A2Z SCILAB Hollow Handle Hygiene Dental 14mm Mouth Inspection Mirror #0 (A2Z-ZR638)
- ZORO SELECT First Aid Cabinet, Metal, 150 Person (59395)
- FIRST AID ONLY Bulk First Aid kit, Plastic, 50 Person (FAO-132)
- CLINTON Ocean Commotion Treatment Table (7936)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- DEFIBTECH Adult Electrode Pads, 7 In. L, PR (DDP-2001)
- FIRST AID ONLY Spill Clean-Up Powder, 2 oz. (21-028)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- Clinton Diagnostic Equipment