Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Shrouded XL Bariatric Straight Top Power Table Color: Warm Gray
Mfr # 84108-34-3WG
Zoro # G800926200
Free Shipping & Returns
$4,261.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84108-34-3WG
- Zoro # G800926200
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Features easy-clean, one-piece top
Easy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Features easy-clean, one-piece top
Easy-clean ABS plastic enclosed lift
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Seamless, rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 21" – 34"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Liquid Skin Liquid Bandage, 10 ct (92812)
- PROHEAL Foam Wedge Wheelchair Seat Cushion -18"x16"x4"-2" (PH-76161)
- LIL DRUG STORE LILft Drug Store Medicine, Tylenol, Cold/Flu, Severe, 2 Capletset, 30Pckt/BX, 30PK (LIL64568)
- PHARMA SUPPLY Non-speaking Meter (BMB001)
- CLINTON Ocean Commotion Treatment Table (7936)
- EMI Rescue Tool, 1", 11-1/2" L (7004)
- MAKITA BATTERY 7.2V LITHIUM-ION 1.5AH (MPBL0715)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- BIOFREEZE Biofreeze, Tube, 4 oz. (31114)
- EVA-SAFE Evidence Tubes, PK12 (SHSC0821SC)
- Clinton Diagnostic and Monitoring Instruments and Supplies