Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Six-Leg, 2-Hook Infusion Pump Stand, 26" Diameter
Mfr # IV-33
Zoro # G900924717
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IV-33
- Zoro # G900924717
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
2-hook top
Large diameter chrome plated steel pole
Oversized base for stability
6-leg epoxy coated base
Single knob height adjustment
Detachable ram's horn hooks with plastic tips
3" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
Diameter: 26"
Height Range: 56"-99"
Large diameter chrome plated steel pole
Oversized base for stability
6-leg epoxy coated base
Single knob height adjustment
Detachable ram's horn hooks with plastic tips
3" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
Diameter: 26"
Height Range: 56"-99"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NECTAR Moisturizing Hand Soap Body Wash, 4PK (HA-NECSC-033)
- MEDSOURCE Hood Cover, Tan, PK100 (MS-44400)
- HOSPECO Receptacle, f/Feminine Hygiene Waste, 8"x4"x11", STST (HOSND1E)
- VIVE HEALTH Hernia Belt Small 2.0 (SUP1080S)
- CLINTON Ocean Commotion Treatment Table (7936)
- STERICYCLE Locking Wall Cabinet, 1.4 Qt MB System (NDCSS1)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- MEDSOURCE Glucose Monitor, Blood Sampl, Glucose (MS-76010)
- LUCAS OIL Lucas Cetane, 6PK (LUC11032)
- STANLEY HEALTHCARE Handheld Tag Detector/Activator, White (WGB-DET-1000-NA)
- Clinton Diagnostic Equipment