Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Six-Leg, 4-Hook Infusion Pump Stand, 26" Diameter
Mfr # IV-334
Zoro # G100924715
product price: $308.99
/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # IV-334
- Zoro # G100924715
- Country of Origin Taiwan, Province of China
- Category Diagnostic and Monitoring Instruments and Supplies
Description
4-hook top
Large diameter chrome plated steel pole
Oversized base for stability
6-leg epoxy coated base
Single knob height adjustment
Detachable ram's horn hooks with plastic tips
3" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
Diameter: 26"
Height Range: 56"-99"
Large diameter chrome plated steel pole
Oversized base for stability
6-leg epoxy coated base
Single knob height adjustment
Detachable ram's horn hooks with plastic tips
3" rubber wheel, ball bearing casters
See available options
45 lbs. load capacity under normal use
Diameter: 26"
Height Range: 56"-99"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Self Adherent Medi-Rip, 1" (66501)
- ZORO SELECT First Aid Kit, Plastic, 100 Person (9999-7735)
- CONAIR CD87WCSR Hair Curling Iron, Instant Heat, Ceramic (CD87N)
- BIG D BigDIndus, GRANULAR DEODORANT, LEMON, 16 OZ, SHAKER CAN, 12PK (150)
- CLINTON Ocean Commotion Treatment Table (7936)
- DEWALT 2-Piece Cord Minder Bracket Set (41600)
- FIRST AID ONLY Eye Magnet, Silver, SS, Width: 3/10 in (17-100)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- ILC Replacement for GE General Electric G.E Dinaclick Single Barb Nibp Connector, Male (DINACLICK SINGLE BARB NIBP CONNECTOR, MALE GE GE)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- Clinton Diagnostic and Monitoring Instruments and Supplies