Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Southwestfest Scale Table
Mfr # 7852
Zoro # G200925247
Free Shipping & Returns
$5,156.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 7852
- Zoro # G200925247
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
TABLE FEATURES:
Clinton original illustrations
Easy to clean laminate surfaces
All graphics are permanently embedded in the high pressure laminate and will not peel off
Graphics are on one long side and two short ends. Back is slate gray. Only manufactured as pictured.
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access concealed paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Optional storage area locks available
Ample 2 door and 1 drawer storage
Soft-close, door hinges
SCALE FEATURES:
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Clinton original illustrations
Easy to clean laminate surfaces
All graphics are permanently embedded in the high pressure laminate and will not peel off
Graphics are on one long side and two short ends. Back is slate gray. Only manufactured as pictured.
Comfortable work height of 36"
Top is rimmed on three sides for safety
Top's front and back rim edges are beveled and the corners rounded for safety
Easy-clean, replaceable center pad
Built-in infantometer with folding ends for measuring height
Easy access to weight, measurement and storage
Choose to access concealed paper dispenser from either end
Recessed front toe kick
Easy-clean all laminate base
Optional storage area locks available
Ample 2 door and 1 drawer storage
Soft-close, door hinges
SCALE FEATURES:
Dependable, accurate Doran® scale
Easy-read digital display
Auto calibration on start-up
Auto shut-off
Electric or battery operation (6 AA batteries required)
Weights in increments of lbs., ozs. or kilos
Minimum registered weight is 5 lbs.—Maximum weight for scale is 40 lbs.
43"L x 24"W x 36"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPILFYTER Caution Stand with Sorbent Pads (HVU-700CS)
- FIRST AID ONLY First Aid Kit w/House, 457pcs, 14.75x10.5 (91338)
- CLARITIN Lil Drugstore Allergy Relief 1 ct (97321)
- ILC Replacement for Datex Ohmeda C2586dp0 Disposable Direct-connect ECG Cables (C2586DP0 DISPOSABLE DIRECT-CONNECT ECG CABLES DAT)
- CLINTON Ocean Commotion Treatment Table (7936)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- Clinton Diagnostic Equipment