Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Space Saving, Folding Mat Platform, Burgundy
Mfr # 243-47-3BG
Zoro # G000923665
Free Shipping & Returns
$1,245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 243-47-3BG
- Zoro # G000923665
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features full back wall that is floor supported
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 4'W x 18"H
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 4'W x 18"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY Tongue Depressor, 6 in. L, PK500 (25-950)
- KEMP USA Ambu CPR Mask With 02 Inlet, 10-502 (10-502)
- DIAL DIAL 7.5 oz Pear Foam Soap (02934)
- CREST HEALTHCARE Pendant and Sleeve, #10, 10 pieces (113666)
- CLINTON Ocean Commotion Treatment Table (7936)
- KLOM KLOM: Transparent Tubular Practice Lock (TRANSPARENT-TPL)
- MEDEGEN MEDICAL PRODUCTS Waste Container, 11 gal., 12x24x12", PK14 (10-2011)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- G.L. HUYETT Coupling Nut Acme 1-1/4-6 x 1-1/4 LH PL (NAL-125006)
- LUCAS OIL Lucas Cetane, 6PK (LUC11032)
- Clinton Diagnostic and Monitoring Instruments and Supplies