Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Space Saving, Folding Mat Platform, Wedgewood
Mfr # 243-57-3WW
Zoro # G800923827
product price: $1,622.99
/ea
Free Shipping & Returns
$1,622.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 243-57-3WW
- Zoro # G800923827
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Features full back wall that is floor supported
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 5'W x 18"H
Sturdy 3 front-leg design
Projects only 8" when folded
Folding legs with lock in place latch
Solid hardwood legs and plywood frame
Frame attached with steel angles
2" ultra-firm, foam padding
Gray edge bumper guard, helps protect top from tears
Heavyweight, knit-backed vinyl upholstery
Optional 21" total height available – see options
500 lbs. load capacity under normal use
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 5'W x 18"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SENSODYNE Toothpaste, Extra Whitening, 0.8oz, 36/CT, White PK (GKC08434)
- WORX BIODEGRADABLE HAND CLEANER 1.85 oz. Powder Hand Cleaner Bottle, PK 24 (11-1224)
- BAYER Aspirin, Tablet, 50 x 2, Packet, 325mg (12408)
- DIAL MFG Scale Eliminator (5284)
- CLINTON Ocean Commotion Treatment Table (7936)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- STERICYCLE Reg Med Waste Mailback System, 1 Gal (1GWMV4)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- GENERAL TOOLS TAP & DRILL TABLE REFERENCE 6" (GN715)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- Clinton Diagnostic Equipment