Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Upholstered Apron Couch w/ Dual DWR Headrest Gray, GunMetal
Mfr # 3713-15-1GR-3GM
Zoro # G900922980
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 3713-15-1GR-3GM
- Zoro # G900922980
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Easy-clean all laminate construction
Adjustable pillow wedge headrest
Cabinet style base with laminate & steel drawers (Available with optional -055 locks)
Built-in paper dispenser
2" of firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Adjustable pillow wedge headrest
Cabinet style base with laminate & steel drawers (Available with optional -055 locks)
Built-in paper dispenser
2" of firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAYER Bayer(R) Aspirin, Tablet, 325mg, PK200 (45647)
- FIRST AID ONLY Reusable Hot/Cold Pack, 4in. x 6in., 12PK (13463)
- GOJO Body Wash/Shampoo, Foam, f/FMX-12, 1250ml, , Green, PK 4 (GOJ516304CT)
- R&R LOTION IC Ivy Block (ICVB-8)
- CLINTON Ocean Commotion Treatment Table (7936)
- THE TICK PATROL Tick Remover Key (PN-91480)
- DMI Rescue Board, 30inL, 3/4inW, Maple Plywood (518-1756-0400)
- GROHE Universal Snap Coupling Starlight Chrome (46138000)
- EVAC-CHAIR Rescue Mat, 660 lb, 24 In W, 83 In L (220M)
- ADVOCATE Glucose SOS Berry Medley (GL-SOS-FM)
- CYNAMED Automatic Crown Remover Set (CYZR-0307)
- Clinton Diagnostic and Monitoring Instruments and Supplies