Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Upholstered Apron Couch w/ Dual DWR Headrest Maple, GunMetal
Mfr # 3713-15-1MP-3GM
Zoro # G900923062
Free Shipping & Returns
$1,758.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 3713-15-1MP-3GM
- Zoro # G900923062
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Easy-clean all laminate construction
Adjustable pillow wedge headrest
Cabinet style base with laminate & steel drawers (Available with optional -055 locks)
Built-in paper dispenser
2" of firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Adjustable pillow wedge headrest
Cabinet style base with laminate & steel drawers (Available with optional -055 locks)
Built-in paper dispenser
2" of firm foam padding
Heavyweight, knitbacked upholstery
300 lbs. load capacity under normal use
72"L x 27"W x 20"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAND-AID Adhesive Bandages, Flex Fabric, 1 Size, 1", 100/BX, 12BX/CT, PK12 (JOJ4444CT)
- ACE Self-Adhesive Bandage, 3 x 50 (207461)
- GLOBAL INDUSTRIAL Double Door/Double Lock Small Narcotics Cabinet, 12W x 8D x 15H, Beige (436952)
- FIRST AID ONLY 4 in x 4 in Gauze Pads, PK4 (B207)
- CLINTON Ocean Commotion Treatment Table (7936)
- DUKAL Sterile Eye Pads, 50PK (841)
- TIDI Everyday Headrest Paper Roll, Smooth-Finish, 8.5" x 225 ft, White, 25PK (980900M)
- A2Z SCILAB BERNARD ROOT TIP DISTAL SPADE ELEVATOR ELE-0060D (A2Z-ZR811)
- EMI Rescue Tool, 2", 11" L (9000)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- Clinton Diagnostic Equipment