Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
Value Instrument Stand
Mfr # M-29
Zoro # G000925775
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # M-29
- Zoro # G000925775
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Stable, 5-leg nylon base
Easy positioning with no need to tip style base
Removable 19' x 12-3/4" x 3/4" stainless steel tray
Dual wheel casters
1" chrome plated pole and frame
Knob height adjustment
15 lbs. load capacity under normal use
Base Diameter: 21"
Height Range: 31"-50"
Easy positioning with no need to tip style base
Removable 19' x 12-3/4" x 3/4" stainless steel tray
Dual wheel casters
1" chrome plated pole and frame
Knob height adjustment
15 lbs. load capacity under normal use
Base Diameter: 21"
Height Range: 31"-50"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED PhysiciansCare 90014 Aspirin Medication, 50 Doses (90014)
- MEDI-FIRST Metal Detectable Bandages, Blue, PK50 (66050)
- OASIS Food Service Adhesive Bandages, 3/4in x 3in, Blue, Fabric, 100 Per Box, 2 Boxes (BA3/4-BLUEX2)
- MAXTEC Oxygen Analyzer, 1-11/32 in. D, Ext Sensor (R217P72)
- CLINTON Ocean Commotion Treatment Table (7936)
- MAXTEC Analyzer, O2, 3-3/4" H x 3" Wx1-11/32" D (R217P52)
- DYNAREX Ear and Ulcer Bulb Syrnge, 2 oz, Blue, PK50 (4910)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- MAXTEC Analyzer, N2, 3-3/4" H x 3" Wx1-11/32" D (R217P67)
- CYNAMED Automatic Crown Remover Set (CYZR-0307)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- Clinton Diagnostic Equipment