Shop All Exercise & Mobility
Clinton
Wall Mounted Folding Parallel Bars
Mfr # 3-3307
Zoro # G300915773
Free Shipping & Returns
$1,533.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 3-3307
- Zoro # G300915773
- Country of Origin United States
- Category Exercise & Mobility
Description
Stainless steel handrails
Requires only 14" of floor space when stored
Folds up against the wall when not in use (folded height 94"). Please allow for a minimum 8' ceiling height
1-1/2" one-piece, stainless steel handrails
Easy height adjustment with spring loaded plungers and numbered height stripon front legs
Heavy duty, square telescoping steel front legs and stainless steel wall uprights
Second height knob removes side to side play in front legs
End bumpers on all handrails
400 lbs. load capacity under normal physical therapy use
IMPORTANT NOTE: Intended for physical therapy use only, not for gymnastics use.
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 28"W x 28" – 42"H
Folded-94"H
Requires only 14" of floor space when stored
Folds up against the wall when not in use (folded height 94"). Please allow for a minimum 8' ceiling height
1-1/2" one-piece, stainless steel handrails
Easy height adjustment with spring loaded plungers and numbered height stripon front legs
Heavy duty, square telescoping steel front legs and stainless steel wall uprights
Second height knob removes side to side play in front legs
End bumpers on all handrails
400 lbs. load capacity under normal physical therapy use
IMPORTANT NOTE: Intended for physical therapy use only, not for gymnastics use.
NOTE: Mounting hardware not included. Check with your building manager for the proper type of fasteners needed for your specific wall structure.
7'L x 28"W x 28" – 42"H
Folded-94"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for MK Battery M40-12 SLD M (M40-12 SLD M MK BATTERY)
- FIRST AID ONLY Gauze Pad, Sterile, White, No, Gauze, PK10, Length: 4 in (3-605)
- GUARD-TEX Safety Tape, Blue, 3/4 x 30 yd. L, PK16 (41408-34)
- WELCH ALLYN LINE CORD B, NORTH AMERICA (PWCD-B)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-1057 Baseline Digital Inclinometer (12-1057)
- FABRICATION ENTERPRISES Fabrication Enterprises 12-0604 Jamar Hand Dynamometer; 200 lbs. Capacity (12-0604)
- VORTIX TECHNOLOGY Vortix Leg Compressor with Heat (VORTX26)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Silver (VRTX-MINI-V2-SILVER)
- VORTIX TECHNOLOGY Mini Gun Massager v2.0, Black (VRTX-MINI-V2)
- SERENELIFE Serene Life Bubble Bath Mat Body Spa Massage (PHSPAMT22)
- REMEDY Vibrating Foot Massager with Soft Microbead Filling - Relaxation and Stress Relief for Tired Feet (82-4550)
- Clinton Therapy & Rehabilitation