Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
XL Bariatric Table w/ Adj. Backrest & Drop Section Color: Country Mist
Mfr # 84430-34-3CM
Zoro # G800922813
product price: $4,612.99
/ea
Free Shipping & Returns
$4,612.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84430-34-3CM
- Zoro # G800922813
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 18" – 35"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Pneumatic backrest is adjustable from either side and raises 80 degrees from flat
Drop Section is adjustable from either side and lowers up to 80 degrees from flat
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 76"L x 34"W x 18" – 35"H
Backrest 38"L x 34"W
Drop Section 13"L x 34"W
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRIVE MEDICAL Med-Aire Melody Alternating Pressure & Low Air Loss Mattress System (14026)
- HOSPITALITY 1 SOURCE Hair Dryer Bag, 12x12In, Black, Cotton/Poly (HDBAG)
- CALMING HEAT Sharper Image Massaging Heat Flexi Wrap Fabric (CWT31003)
- MEDSOURCE Multi-Trauma Dressing, 12" x 30", PK25 (MS-GZM001)
- CLINTON Ocean Commotion Treatment Table (7936)
- DMI Rescue Board, 24in.L, 3/4in.W, Maple Wood (518-1765-0400)
- HEALTHSMART Pill Cutter, Rd, 3-1/4inLx1inWx3/4inH (640-5437-0000HS)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- STERICYCLE Reg Med Waste Mailback System, 5 Gal (5GWMV5)
- A2Z SCILAB Stainless Steel Micro Fine Point 45 Degree Angled Probe #6, 5.5" (A2Z-ZR196)
- DYNAREX Sterile Burn Sheet, Blue, 90inLx60inW, PK12 (3520)
- Clinton Diagnostic and Monitoring Instruments and Supplies