Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
XL Open Base Bariatric, Straight Top Table Color: Burgundy
Mfr # 84100-40-3BG
Zoro # G900926117
Free Shipping & Returns
$3,991.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84100-40-3BG
- Zoro # G900926117
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 40"W x 18" – 35"H
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 40"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIVE HEALTH Leg Compression System (RHB1019)
- SIMILASAN DRY EYE RELIEF, DROPS (459014)
- HONEYWELL Elastic Wrap, Blue (720073)
- FIRST AID ONLY Bulk First Aid kit, Fabric, 50 Person (FAO-452)
- CLINTON Ocean Commotion Treatment Table (7936)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- BAL BAL 23200 Foot Pads for C Jacks (23200)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- MEDSOURCE Splint, Orange, 36 in. L (MS-SPLINT)
- ILC Replacement for Cables AND Sensors Dhp-ad0 (DHP-AD0 CABLES AND SENSORS)
- TIDI Choice Exam Table Paper Roll, Crepe Texture, 21" x 125 ft, White, 12PK (32163)
- Clinton Diagnostic and Monitoring Instruments and Supplies