Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
XL Open Base Bariatric, Straight Top Table Color: Country Mist
Mfr # 84100-34-3CM
Zoro # G800925999
Free Shipping & Returns
$3,096.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84100-34-3CM
- Zoro # G800925999
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 34"W x 18" – 35"H
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 34"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Cough Drops, Lozenge, 7.6mg, PK125 (81525)
- METHOD Handwash, Foaming, Pink Grapefruit, 10oz Pump Pink, PK 6 (MTH01361CT)
- PROHEAL Foam Seat and Wheelchair Cushion 26" x 20" x 3" (PH-71017)
- MCKESSON Cold and Hot Pack, Reusable, 63/4 x 10 1/2 Inch (59-610R)
- CLINTON Ocean Commotion Treatment Table (7936)
- RUBBERMAID COMMERCIAL Defenders Biohazard Step Can, Square, Steel, 24 gal, White (FGST24EPLWH)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- BARSKA Supply Cabinet, White, 22-13/16" Overall H (CB12824)
- STANLEY HEALTHCARE Resident Tag, Gray (WGB-TAG-1000-3Y)
- Clinton Diagnostic Equipment