Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
XL Open Base Bariatric, Straight Top Table Color: Slate Blue
Mfr # 84100-34-3SB
Zoro # G800925890
Free Shipping & Returns
$3,317.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84100-34-3SB
- Zoro # G800925890
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 34"W x 18" – 35"H
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 34"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MEDI-FIRST Liquid Skin Liquid Bandage, 10 ct (92812)
- WELCH ALLYN 2.5V HALOGEN LAMP (03900-U)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- ACE Wrap Around Wrist Support, Black, PK12 (207220)
- CLINTON Ocean Commotion Treatment Table (7936)
- DMI Rescue Board, 30in.L, 3/4in.W, Wood (518-1754-0400)
- LEAKTITE White Gasket Bucket Lid (LD5GG0WH010)
- BRAYDEN Manikin Artificial Lungs W/ Filter, PK24 (IM13-SA0924)
- GROHE Universal Snap Couplng 2.2 gpm Starlight (12365000)
- TARPARMOR Expandable Reaching Pole, 6 to 12 ft. (TR064)
- MEDSOURCE Strap, Black, 60 in. L (MS-ST393)
- Clinton Diagnostic Equipment