Shop All Diagnostic and Monitoring Instruments and Supplies
Clinton
XL Open Base Bariatric, Straight Top Table Color: Warm Gray
Mfr # 84100-40-3WG
Zoro # G900926063
product price: $3,519.99
/ea
Free Shipping & Returns
$3,519.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Product Information
- Brand Clinton
- MFR # 84100-40-3WG
- Zoro # G900926063
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Description
Extra wide, bariatric model with choice of two widths
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 40"W x 18" – 35"H
Features easy-clean, one-piece top
Electric power height adjustment with foot control
Ultra-strong, uni-frame base and top construction
Heavy duty, all welded, lift mechanism
Durable gray powder-coated steel frame
Self-lubricating pivot points
Smooth 110 volt electric height adjustment
Power supply and motor meets UL 60601-1 and CAN/CSA C22.2 601.1
Hands-free low voltage foot control
Easy service, self contained, electrical components
Rounded corner, upholstered top
2" ( 5 cm) ultra-firm padding
Low height may help achieve ADA tax credit
Customize with options
Made by Clinton Industries
600 lbs. (272 kg) load capacity under normal use
Overall 72"L x 40"W x 18" – 35"H
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRST AID ONLY First Aid Kit Veh 94Pc (221-U)
- BOWMAN DISPENSERS Protection System, 20-13/16inH (LD-037)
- OASIS Sharps Container, 16 gallon (SHARP-16G)
- MEDSOURCE Bulk Emergency Medical Kit, Polypropylene (MS-75150-O)
- CLINTON Ocean Commotion Treatment Table (7936)
- STANLEY HEALTHCARE Roam Alert Pocket Tag Reader, Gray (AR3TR02-POC)
- LUCAS OIL Lucas Cetane, 6PK (LUC11032)
- DEFIBTECH Battery, 9V Lithium, 1200 MAH (DAC-410)
- MEDSOURCE Polytissue Flat Sheet, 90x40, PK50 (MS-44100)
- EMI Bite Stick, 1/4", 6-1/2" L (676)
- STANLEY HEALTHCARE Pulse Tag, Gray (804A2501)
- Clinton Diagnostic and Monitoring Instruments and Supplies