10-in Wall Mounted Clock with Hidden Storage Door Stylish Safe for Valuables Featuring Secret

  • Mfr # QI004150.SI

  • Zoro # G015917079


product price: $20.69
/ea

Key Features

Face Dia.
10 in
Material
Plastic
Height
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QI004150.SI
Zoro #
G015917079
UPC #
651355242692
Country of Origin
China

Dimensions

Face Dia.
10 in
Height
3 in

Details

Color
Silver
Material
Plastic
Item
Clocks

Description

This elegant wall clock showcases a timeless aesthetic that seamlessly enhances various interior decor styles, from modern and contemporary to rustic and farmhouse-inspired settings. Its minimalistic design adds a sophisticated flair to any space, making it a captivating centerpiece that elevates your home decor. Crafted from high-quality plastic, it not only exudes a refined charm but is also built to withstand regular use, ensuring long-lasting durability without compromising its visual appeal. More than just a timekeeping device, this wall clock is a functional and creative solution for filling empty wall spaces, transforming plain walls into stylish focal points. Its classic round face is complemented by clean lines and a polished finish, creating a look that blends effortlessly into any room. Beyond its decorative qualities, this wall clock holds a clever secret: a discreet hidden compartment that adds a layer of security to its stylish exterior. Behind the clock face lies a concealed safe with two interior storage shelves, ideal for safely stashing small valuables. This hidden storage is easy to access yet cleverly camouflaged, ensuring your prized possessions remain safely tucked away from prying eyes. The thoughtful design of this clock safe makes it suitable for anyone looking to add a touch of elegance to their home while also seeking enhanced security. Its compact size and wall mounted configuration allow for flexible placement, making it a subtle yet effective storage option for those who value both form and function. Use it as a stash box for precious items, a small safe unit for everyday essentials, or even a decorative money box to keep cash discreetly hidden in plain sight. Its hidden presence makes it perfect for blending into any room without drawing attention, providing peace of mind and a sense of security.


  • Dimensions: Measuring 10" in width, 3" in depth, a
  • Hidden Safe: Enjoy the ideal combination of style
  • Simple Design: Crafted from durable plastic with a
  • Function: This wall clock seamlessly integrates into your daily routine. It's powered by a single AA battery (not included) for precise quartz movement. It's best to use high-quality alkaline batteries like Duracell or Energizer. Alongside accurate timekeeping, this diversion safe offers a secure space for storing backups of essential items.
  • Easy to Install and Versatile Use: This clock is designed for effortless installation at home or in the office. It features a convenient hole in the back for easy hanging (screw or hook not included). Serving as a clock and a wall-hanging jewelry safe, it's perfect for spaces like the kitchen, living room, or dining room.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.