Snowman and Reindeer in Holiday Lights Hand Painted Mouth Blown Glass Ornament
- Mfr # 477551
- Zoro # G322889113
product price:Â
$
37.89
/ea
Key Features
Width
3 in
Outdoor Use
No
Number in Set
1
Attachment Type
Hanging Ornament
Length
3 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 477551
- Zoro #
- G322889113
- UPC #
- -
- Country of Origin
- China
- Outdoor Use
- No
- Number in Set
- 1
- Attachment Type
- Hanging Ornament
- Material
- Glass
- Color
- Brown, Black, White
- Item
- Christmas Ornaments
- Shatterproof
- No
- Theme
- Christmas
- Style
- Traditional
- Commercial Use
- No
- Pattern
- Solid
- Occasion
- Christmas
- Type
- Ball Ornament
Dimensions
- Width
- 3 in
- Length
- 3 in
- Depth
- 3 in
Description
It's beginning to look a lot like Christmas rolling in with the Snowman and Reindeer in Holiday Lights Hand Painted Mouth Blown Glass Ornament. Using old world intricate techniques, the glass is hand-painted on the inside by skilled artisans. This gorgeous round shaped ornament will be a treasured keepsake for your tree but can also be hung easily on an ornament stand. 3" x 3" x 3".
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.