
Jump-N-Carry 2000 Peak Amp 12 Volt Jump Starter
Mfr # JNC950
Zoro # G103080340
product price: $463.99
/ea
Free Shipping & Returns
Key Features
Charge Type
Automatic
Cranking Amps
700 A @ 12V
Cable Length
46 in
Cable Gauge
#2 AWG
Display
Volt Gauge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
JNC950
Zoro #
G103080340
UPC #
747410000000
Country of Origin
United States
Dimensions
Cable Length
46 in
Details
Charge Type
Automatic
Cranking Amps
700 A @ 12V
Item
Jump Starter
Cable Gauge
#2 AWG
Display
Volt Gauge
Peak Amps
2000 A @ 12V
Features
Industrial-Grade Hot Jaw Clamps
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.