Shop CLORE AUTOMOTIVE
See all product information
Create Account
KKJNC325 12V Lithium Jump Starter 450
- Mfr # KKJNC325
- Zoro # G004129827
product price:Â
$
259.99
/ea
Free Shipping & Returns
Key Features
Features
Backfeed Protection; Full Size Clamps. Dc Pinjack Outlet to Power Accessories. Built-In LED Flashlight. Pouch for Secure Storage; Overheat Protection; Override Feature; Over-Voltage Protection; Reverse Polarity Protection
Standards
UL2743
Start Assist Amps
450 A @ 12V
Display
LED State-of-Charge Display
DC Outlet
10 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KKJNC325
- Zoro #
- G004129827
- UPC #
- 10271027125
- Country of Origin
- China
- Item
- Jump Starter
- Features
- Backfeed Protection; Full Size Clamps. Dc Pinjack Outlet to Power Accessories. Built-In LED Flashlight. Pouch for Secure Storage; Overheat Protection; Override Feature; Over-Voltage Protection; Reverse Polarity Protection
- Standards
- UL2743
- Start Assist Amps
- 450 A @ 12V
- Display
- LED State-of-Charge Display
- DC Outlet
- 10 A
- USB Outlet
- 2
- Charge Type
- Automatic
- Cable Gauge
- #6 AWG
Dimensions
- Cable Length
- 24 in
Description
Features
- Includes 2 USB Ports & Flashlight
- HD #6AWG Cables, 24" Long
- Sturdy Color Coded Clamps with Dual Live Jaws
- 12V DC Port and Adapter for Use as Power Supply
- Includes Wall Charger & Type C Charging Cable
- Voltage: 12V
- Weight: 4.1 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.