Cleaners & Detergents, 14 oz. Aerosol Can, Citrus, 12 PK
Mfr # CLO 31043
Zoro # G6075795
Key Features
Specifications
Product Information
- MFR #
- CLO 31043
- Zoro #
- G6075795
- UPC #
- 10044600310432
- Country of Origin
- United States
Dimensions
- Container Size
- 14 oz
Details
- Container Type
- Aerosol Spray Can
- Fragrance
- Citrus
- Item
- Cleaners & Detergents
- Primary Chemical
- Ethanol 66.34%, Dipropylene Glycol 5.31%
- Standards
- EPA Reg. No. 67619-29; EPA List N
- Includes
- Includes 12, 14oz bottles per carton
- Application
- Disinfectant/Sanitizer
- Net Weight
- 15 lbs
- Green Certification or Other Recognition
- EPA Registered
- Cleaner Form
- Liquid
- Targeted Pathogens
- Bacteria, Fungus, Germs, Mildew, Mold, Odors
- Surfaces for Use On
- Air, Carpet, Cement/Concrete, Ceramics, Enamel, Fabric, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Vinyl, Wood
- Product Series
- Clorox
- Wet Contact Time
- 30 sec
- EPA Registered
- Yes
Description
To help keep living and working environments healthy, it's important to clean and disinfect multiple surfaces, a process that once required multiple products. Clorox 4 in One Disinfectant & Sanitizer lets you disinfect, sanitize and reduce allergens with a single all-purpose aerosol spray. This powerful cleaner disinfects hard surfaces with 24 EPA-registered kill claims, and sanitizes soft surfaces in as little as 30 seconds. It meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19. This disinfecting spray even kills odor-causing bacteria in the air, and leaves behind a refreshing scent. On top of that, Clorox 4 in One reduces pet dander, dust mite matter and cockroach matter allergens which can trigger allergies and asthma. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. No precleaning required. CloroxPro, where clean means everything.
- EPA-registered to kill illness-causing germs on common hard surfaces including doorknobs, glass, countertops, sports equipment and more.
- EPA-registered to kill bacteria on soft surfaces including rugs, mattresses, curtains, couches and more, in as fast as 30 seconds.
- Helps create a healthier environment by sanitizing the air; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19.
- Helps to efficiently reduce many common causes of allergies, from dog and cat dander to dust mites and cockroach matter.
- Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.