Shop CLOROX
See all product information
Create Account
15948EA Lemon Scent Disinfecting Wet Wipes- Cloth- 7 x 8- 75/Canister
- Mfr # 15948EA
- Zoro # G604111444
product price:Â
$
35.95
/ea
Key Features
Material
Cloth
Color
Yellow
Container Type
Canister
Number of Sheets
75
Fragrance
Lemon
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15948EA
- Zoro #
- G604111444
- UPC #
- 44600159485
- Country of Origin
- United States
Details
- Item
- Disinfectant
- Material
- Cloth
- Color
- Yellow
- Container Type
- Canister
- Number of Sheets
- 75
- Fragrance
- Lemon
- Features
- Pleasant Scent
- Application
- Glass
- Cleaner Form
- Wipe
- Green Environmental Attribute
- Yes
- Surfaces for Use On
- Germs Remover
Description
Bleach-free, premoistened wipes clean and disinfect in one step; kill 99.9 percent of bacteria, including staph and salmonella. Ideal for day care centers, offices, schools and restaurants. Towel/Wipe Type: Wet Wipes; Application: Electronic Equipment; Keyboards; Office Equipment; Telephones; Applicable Material: Chrome; Glass; Metal; Plastic; Stainless Steel; Tile; Wood; Material(s): Cloth.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.