Shop CLOROX
See all product information
Create Account
Disinfecting Wipes, 75 ct, Soft Pack, PK6
- Mfr # 31430
- Zoro # G109997994
product price:Â
$
44.79
/pk of 6, $7.47/ea
Key Features
Color
White
Sheet Size
7 in x 7 3/8 in
Container Type
Soft Pack
Container Size
75 ct
Surfaces for Use On
Hard Non-Porous
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 31430
- Zoro #
- G109997994
- UPC #
- 044600314303
- Country of Origin
- United States
- Item
- Disinfecting Wipes
- Color
- White
- Container Type
- Soft Pack
- Fragrance
- Fresh
- Surfaces for Use On
- Hard Non-Porous
- Targeted Pathogens
- E. coli, H1N1, Salmonella
- Wet Contact Time
- 4 to 10 min
- Standards
- OSHA HCS 29 CFR 1910.1200
- VOC Content
- 0.5%
- Application
- Disinfecting
- EPA Registered
- Yes
- Features
- Bleach-Free, Kills 99.9% of Bacteria and Viruses
- EPA Registration Number
- 67619-31
- Cleaner Form
- Wipe
- Primary Chemical
- Alcohol
- NSF Rating
- Not Rated
- Biodegradable
- No
- Product Type
- Disinfecting Wipes
- Wire Color
- White
Dimensions
- Sheet Size
- 7 in x 7 3/8 in
- Container Size
- 75 ct
- Sheet Length
- 7 in
- Sheet Width
- 7 3/8 in
- Fits Chest Size
- Bleach-Free, Kills 99.9% of Bacteria and Viruses
Description
Disinfecting Wipes, Package Quantity 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.