3 Way Test Kit, 0.75 fl oz. Liquid
Mfr # 73000CLX
Zoro # G808644342
product price:Â $8.59
/eaKey Features
Container Size
0.75 fl oz
Color
Red
Container Type
Bottle
Salt System Compatible
Yes
Biodegradable
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
73000CLX
Zoro #
G808644342
UPC #
810821021906
Country of Origin
United States
Dimensions
Container Size
0.75 fl oz
Details
Item
Pool Test Kit
Color
Red
Container Type
Bottle
Salt System Compatible
Yes
Biodegradable
No
Primary Chemical
Hydrochloric Acid
Product Label
Pool Test Kit
Calcium Free
No
For Use With
Water Sample Tube
Cleaner Form
Liquid
Description
Pool Test Kit, Product Label Pool Test Kit, Container Type Bottle, Container Size 0.75 fl oz, Cleaner Form Liquid, pH Value Not Applicable, pH Level Not Applicable, Standards Not Applicable, Biodegradable No, Calcium Free No, Color Red, Flash Point Not Applicable, For Use With Water Sample Tube, Fragrance Not Applicable, NSF Rating Not Applicable, Phosphate Free Not Applicable, Primary Chemical Hydrochloric Acid, Properties Not Applicable, Salt System Compatible Yes
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.