Shop CLOROX

35306EA Formula 409 Cleaner/Degreaser 32oz Trigger Spray Bottle

  • Mfr # 35306EA
  • Zoro # G804112166

product price: 
$
38.29
/ea

Key Features

Container Type
Trigger Spray Bottle
Container Size
32 fl oz
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
35306EA
Zoro #
G804112166
UPC #
44600353067
Country of Origin
China

Dimensions

Container Size
32 fl oz

Details

Item
Cleaner and Degreaser
Container Type
Trigger Spray Bottle
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
For Use On
Fiberglass, Glass, Nonporous Surfaces, Plastic, Stainless Steel
Recommended Dilution
Ready to Use
Primary Chemical
Ethoxylated Alcohol
Fragrance
Floral
Standards
EPA Registered
Type
Disinfectant
Removes
Bactericidal HIV-1 Virucidal
Biodegradable
Yes

Description

Quickly removes grease grime food stains and other oil-based dirt from hard nonporous surfaces. Powerful ready-to-use formula has wide range of uses.
  • Cleaner/Detergent Type: Disinfectant.
  • Applicable Material: Fiberglass Glass Plastic Stainless Steel.
  • Application: Nonporous Surfaces.
  • Dirt Types: Bactericidal HIV-1 Virucidal.
  • Physical Form: Liquid.
  • Scent: Floral.
  • Capacity (Volume): 32.000 oz.
  • Compliance Standards: EPA Registered.
  • Pre-Consumer Recycled Content Percent: 0 %.
  • Post-Consumer Recycled Content Percent: 0 %.
  • Total Recycled Content Percent: 0 %.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
    Hazardous material

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.