
Anywhere Daily Disinfectant and Sanitizer, Unscented, 32 oz Spray Bottle
Mfr # CLO01698
Zoro # G115661247
product price:Â $9.56
/eaKey Features
Effective to Remove
Bacteria, Fungus, Germs, Mildew, Mold
Surface
Cement/Concrete, Ceramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl, Wood
Container Type
Spray Bottle
Physical Form
Liquid
Fragrance
Unscented
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CLO01698
Zoro #
G115661247
UPC #
44600016986
Country of Origin
United States
Dimensions
Size
32 oz
Details
Effective to Remove
Bacteria, Fungus, Germs, Mildew, Mold
Surface
Cement/Concrete, Ceramics, Enamel, Fiberglass, Glass, Grout, Laminates, Metal, Plastic, Sealed/Engineered Stone, Vinyl, Wood
Container Type
Spray Bottle
Item
Disinfectants/Sanitizers
Physical Form
Liquid
Fragrance
Unscented
Application
Disinfectant/Sanitizer
Standards
EPA Reg. No. 67610-14
Description
CloroxPro Anywhere Hard Surface Sanitizing Cleaner is designed for use with sprayer devices, including the Clorox Turbo Sprayer Device, to provide full coverage, one-step sanitization of hard surfaces. Certified by NSF, CloroxPro Anywhere Daily Disinfectant and sanitizer kills cold and flu viruses and 99.9% of bacteriaincluding Coronavirus on hard nonporous surfaces when used as directed and Influenzawith a spray that's pH-balanced. As a hypochlorous acid based formula, the cleaner is tough on bacteria yet mild enough to use around kids, pets and food, thanks to its low odor and no residue. This sanitizing spray is well suited for commercial spaces and intended for use in airports, public restrooms, day care centers, kennels, laundry rooms, offices and schools. The versatile pH-balanced formula can be used on most surfaces anytime, anywhere.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.