
Bleach, Bottle, 32 oz, Fresh
Mfr # 30058
Zoro # G605297628
product price: $7.65
/eaSold in multiples of 9 for $68.85
Key Features
Container Size
32 oz
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Fresh
Color
Clear
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
30058
Zoro #
G605297628
UPC #
44600300580
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Item
Bleach
Container Type
Bottle
Cleaner Form
Spray
Fragrance
Fresh
Color
Clear
Surfaces for Use On
Cabinets, sinks, toilets, showers, tubs, appliances, countertops
Cleaner Chemical Product Grouping
All Purpose Cleaner
Removes
Stains, grease, dirt
Application
Multipurpose
For Use On
Non-porous surfaces
Description
You love the people in your home, but you don't love the messes they make. Good thing there's Clorox clean-up cleaner + bleach. It's specially designed to clean and disinfect a variety of stains on a variety of surfaces. And with smart tube technology, you can spray every last drop. Bad news for germs, good news for family relations.
- • Clorox Clean-Up cleaner helps eliminate stubborn and hard-to-remove stains
- • Efficiently cleans dirt, degreases any hard surface and eliminates germs and odors to leave a fresh scent
- • Make your cabinets, sinks, toilets, showers, tubs, appliances, countertops and any other non-porous surface sparkling clean with this Clorox fresh scent spray
- • Fights germs kills 99.9 percent of common household bacteria in only 30 seconds
- • Disinfects and removes stains
- •
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.