Shop ORIGENZ NATURAL
See all product information
Create Account
All-Duty Industrial Cleaner 203 Concentrate; 4x1 Gal., 4PK
- Mfr # FPR75-HD-04X1-E725
- Zoro # G709992726
product price:Â
$
138.99
/pk of 4, $34.75/ea
Free Shipping & Returns
Key Features
Fragrance
Mild to none
Cleaner Form
Liquid
Color
Clear to amber
Flash Point
200 Degrees C (392 Degrees F)
Depth
13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FPR75-HD-04X1-E725
- Zoro #
- G709992726
- UPC #
- 850002523249
- Country of Origin
- United States
- Item
- All Surface Cleaner
- Fragrance
- Mild to none
- Cleaner Form
- Liquid
- Color
- Clear to amber
- Flash Point
- 200 Degrees C (392 Degrees F)
- Ready to Use/Concentrated
- Concentrated
- Surfaces for Use On
- Concrete, Metal, Painted Surfaces and Fabrics
Dimensions
- Depth
- 13 in
- Height
- 12.5 in
- Width
- 12.5 in
Description
All-Duty Industrial Cleaner 203 is a powerful non-toxic cleaner capable of removing both LIGHT and HEAVY soil from many surfaces. Safe for use as a general cleaner on all surfaces in and around food processing. Effective on fats, oils, grease, sugars, proteins, lipids, petroleum derivatives and more. Compatible with most surfaces including concrete, metal, painted surfaces, and fabrics.
Documents & Resources
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.