Bleach Cream Cleanser, Fresh Scent, 32 oz Bottle, PK8

  • Mfr # 30613

  • Zoro # G001962878


product price:  $48.55
/pk 8, $6.07/ea

Key Features

Fragrance
Unscented
Primary Chemical
Sodium Hypochlorite
Size
32 oz
Removes
Bacteria; Body Fluids; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Stains
For Use On
Bacteria; Body Fluids; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Stains
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
30613
Zoro #
G001962878
UPC #
-
Country of Origin
United States

Dimensions

Size
32 oz

Details

Item
Cleaners & Detergents
Fragrance
Unscented
Primary Chemical
Sodium Hypochlorite
Removes
Bacteria; Body Fluids; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Stains
For Use On
Bacteria; Body Fluids; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Soil; Stains
Physical Form
Cream
Application
Scrub Cleanser
Cleaner Container Type
Bottle
Chemicals For Use On Surface
Cement; Ceramic; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl
Net Weight
21.6 lbs

Description

With the power of Clorox® bleach, Clorox® Bleach Cream Cleanser removes stubborn stains and leaves surfaces clean and sanitary. It is easy to use and rinse off, while being gentle on surfaces. With 1.3% sodium hypochlorite, it provides fast, strong cleaning. From Clorox Commercial Solutions®, this cleaner is tested for compatibility with most surfaces including sinks and tubs, showers, toilets, kitchen countertops, stainless steel appliances and more. Ideal for use in healthcare settings.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.