Zoro Homepage

Bleach Free Wipes, Citrus Blend

  • Mfr # 30208

  • Zoro # G313332598


product price: $84.59
/pk 4, $21.15/ea
Free Shipping & Returns

Key Features

Color
White
Number of Sheets
75
Length
12"
Width
12"
Fragrance
Fresh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30208
Zoro #
G313332598
UPC #
044600302089
Country of Origin
United States

Dimensions

Length
12"
Width
12"

Details

Color
White
Number of Sheets
75
Fragrance
Fresh

Description

Bleach Free Wipes, Citrus Blend Package Quantity 4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.