Box of Shop Towel Rags, 14" x 14", Natural, 5 Lbs/Case, PK60
- Mfr # BR108
- Zoro # G9045071
product price:Â
$
84.15
/pk of 60, $1.40/ea
Key Features
Material
Cotton
Size
14" x 14"
Weight
5.02
Width
14 in
Color
Natural
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BR108
- Zoro #
- G9045071
- UPC #
- 848109056890
- Country of Origin
- Pakistan
Dimensions
- Size
- 14" x 14"
- Width
- 14 in
- Length
- 14"
Details
- Item
- Shop Towel Rags,14" x 14",Natural,PK60
- Material
- Cotton
- Weight
- 5.02
- Color
- Natural
Description
Shop Towel Rags,14 In. x 14 In.,Natural,PK60, Package Quantity 60
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.