This item is Discontinued.

Clorox Chlorine, Tablet, 35 lb., pH 3 to 5 24235CLX

Chlorine, Tablet, 35 lb., pH 3 to 5 (Discontinued)

  • Mfr # 24235CLX
  • Zoro # G0469150
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
24235CLX
Zoro #
G0469150
UPC #
810821021470
Country of Origin
United States

Dimensions

Size
35 lb
Container Size
35 lb

Details

Sub-Category
Pool
Item
Chlorine XtraBlue
Form
Tablet
pH Range
3 to 5
Fragrance
Unscented
Treats Up To
5000 gal Per Tablet
Color
White
pH Value
Acidic
pH Level
3 to 5
Product Grouping
Chlorine
Product Label
Chlorinating Tablets XtraBlue
Cleaner Form
Tablet
Container Type
Bucket

Description

Chlorine XtraBlue, Product Label Chlorinating Tablets XtraBlue, Container Type Bucket, Container Size 35 lb, Cleaner Form Tablet, pH Value Acidic, pH Level 3 to 5, Color White, Fragrance Unscented

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.