Cleaner and Degreaser, 32 fl oz Trigger Spray Bottle, Chemical Based Solvent
- Mfr # COX35306CT
- Zoro # G304918534
product price:Â
$
125.99
/ea
Free Shipping & Returns
Key Features
Container Size
32 fl oz
Base Formula
Chemical Based Solvent
Cleaner Form
Liquid
Ready to Use/Concentrated
Ready to Use
Recommended Dilution
Ready to Use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- COX35306CT
- Zoro #
- G304918534
- UPC #
- 44600353067
- Country of Origin
- United States
- Item
- Cleaner and Degreaser
- Container Type
- Trigger Spray Bottle
- Base Formula
- Chemical Based Solvent
- Cleaner Form
- Liquid
- Ready to Use/Concentrated
- Ready to Use
- Recommended Dilution
- Ready to Use
- Primary Chemical
- Ethoxylated Alcohol
- For Use on
- Fiberglass, Glass, Plastic, Stainless Steel
- Biodegradable
- Yes
- Type
- Degreaser
Dimensions
- Container Size
- 32 fl oz
Description
Improved degreasing formula. Cleans and degreases virtually any hard, nonporous surface; no rinsing required. Advanced anti-grease agents quickly penetrate tough soils and grease. Epa registered disinfectant formula: bactericidal and virucidal efficacy. (cannot ship ups.) 32-oz. Trigger bottle. Sold 12 bottles per case.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.