Degreaser, 1 gal, Citrus, 4 PK
- Mfr # 128FD
- Zoro # G222602423
product price:Â
$
53.79
/pk of 4, $13.45/ea
Key Features
Container Size
1 gal
Ready to Use/Concentrated
Concentrated
Color
Clear
Primary Chemical
Ethoxylated Alcohol
Fragrance
Citrus
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 128FD
- Zoro #
- G222602423
- UPC #
- -
- Country of Origin
- United States
- Item
- Degreaser
- Ready to Use/Concentrated
- Concentrated
- Color
- Clear
- Primary Chemical
- Ethoxylated Alcohol
- Fragrance
- Citrus
- Application
- Animal Dirt, Fats & Protein Build-Up From Floors and Grouting and Grease
- For Use on
- Multi Multipurpose, Surface
- Biodegradable
- Yes
Dimensions
- Container Size
- 1 gal
Description
Bio-Enzymatic Multi-Surface Degreaser orange fragrance gallon 4 cs
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.