Zoro Homepage

Formula 409 Cleaner Degreaser Disinfectant Refill, 128 fl oz (4 quart) Clear, 4 PK

  • Mfr # CLO35300CT

  • Zoro # G202502606


product price: $78.49
/pk 4, $19.62/ea
Free Shipping & Returns

Key Features

Size
128 fl oz (4 quart)
Color
Clear
Standards
EPA
Application
Nonporous Surface; Hard Surface
Cleaner Form
Liquid
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO35300CT
Zoro #
G202502606
UPC #
-
Country of Origin
United States

Dimensions

Size
128 fl oz (4 quart)

Details

Color
Clear
Item
Formula 409 Cleaner Degreaser Disinfectant Refill
Standards
EPA
Application
Nonporous Surface; Hard Surface
Cleaner Form
Liquid
Type
Multipurpose Cleaner & Degreaser
Effective to Remove
Soil Remover; Grease Remover; Germs Remover
Features
Phosphate-free; Disinfectant

Description

Formula 409 Cleaner Degreaser dissolves grease, grime and food stains while killing 99.9 percent of germs. This EPA-registered sanitizer is formulated to kill Salmonella, Staph, E. coli and Athlete's foot fungus on non-food-contact surfaces. From Clorox Commercial Solutions, this degreaser powers through tough messes on a wide range of surfaces and is perfect for use in commercial kitchens, schools and office breakrooms.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.