Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Formula 409 Cleaner Degreaser Disinfectant, 32 fl oz (1 quart) Clear, 12 PK

  • Mfr # CLO35306CT

  • Zoro # G202498886


product price: $71.99
/pk 12, $6.00/ea

Key Features

Size
32 fl oz (1 quart)
Color
Clear
Standards
EPA
Cleaner Form
Spray
Application
Nonporous Surface; Hard Surface; Floor; Wall
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO35306CT
Zoro #
G202498886
UPC #
-
Country of Origin
United States

Dimensions

Size
32 fl oz (1 quart)

Details

Color
Clear
Item
Formula 409 Cleaner Degreaser Disinfectant
Standards
EPA
Cleaner Form
Spray
Application
Nonporous Surface; Hard Surface; Floor; Wall
Type
Cleaner/Degreaser/Disinfectant
Effective to Remove
Soil Remover; Grease Remover; Soap Scum Remover; Grime Remover; Smoke Film Remover
Features
Phosphate-free; Disinfectant; Rinse-free

Description

Formula 409 Cleaner Degreaser dissolves grease, grime and food stains while killing 99.9 percent of germs. This EPA-registered sanitizer is formulated to kill Salmonella, Staph, E. coli and Athlete's foot fungus on non-food-contact surfaces. From Clorox Commercial Solutions, this degreaser powers through tough messes on a wide range of surfaces and is perfect for use in commercial kitchens, schools and office breakrooms. It comes in a trigger-spray bottle for easy dispensing.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.