Zoro Homepage

Cleaners & Detergents, 128 oz. Bottle, Clean Floral

  • Mfr # 31351EA

  • Zoro # G6077292


product price: $27.15
/ea

Key Features

Container Type
Bottle
Size
128 oz.
Fragrance
Clean Floral
Primary Chemical
Hydrogen Peroxide
Capacity
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31351EA
Zoro #
G6077292
UPC #
44600313511
Country of Origin
United States

Dimensions

Size
128 oz.

Details

Container Type
Bottle
Fragrance
Clean Floral
Item
Cleaners & Detergents
Primary Chemical
Hydrogen Peroxide
Capacity
1 gal
Net Weight
8.66 lbs
Physical Form
Liquid
For Use On
Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl
Effective to Remove
Bacteria; Body Fluids; Germs; Organic Matter; Pet Stains; Water-Based Soil
Surface
Carpet; Ceramics; Cement; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plaster; Plastic; Vinyl
Application
Disinfectant/Cleaner

Description

Clorox Urine Remover for Stains and Odors from CloroxPro tackles the toughest urine stains and odors. With the cleaning power of hydrogen peroxide, it quickly breaks down urine to eliminate odors and remove stains. This versatile cleaner is safe to use on most hard and soft surfaces. It is specially formulated for tough-to-clean porous surfaces, like grout, notorious for trapping urine odors. It also handles stains and odors on soft, absorbent surfaces like carpet and mattresses. This urine remover is also great for outdoor concrete, walls and flooring, laundry pre-treatment, pet stains, and bodily fluids removal including feces, blood and vomit. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities.


  • Stain and odor remover breaks down urine to eliminate odor, not mask it, while the powerful hydrogen peroxide cleaner removes stains.
  • Formula uses hydrogen peroxide to remove uric acid crystals and break down the cell structure of bacteria to eliminate the lingering smell and evidence of urine.
  • This powerful stain remover is safe to use on fibers and soft surfaces such as carpet upholstery mattresses and bed linens, as well as hard to clean surfaces such as grout.
  • The hydrogen peroxide formula works great on hard nonporous surfaces such as concrete sidewalks, outdoor tile and trash areas.
  • This urine remover eliminates the smell and appearance of urine in schools, restaurants, bars, hotels, outdoor stadiums and more.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.