Zoro Homepage

Cleaners & Detergents, 128 oz. Refill Bottle, Fragranced, 4 PK

  • Mfr # 31910

  • Zoro # G4577463


product price: $100.99
/pk 4, $25.25/ea
Free Shipping & Returns

Key Features

Container Type
Refill Bottle
Size
128 oz.
Fragrance
Fragranced
Primary Chemical
Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate
Capacity
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31910
Zoro #
G4577463
UPC #
10044600319107
Country of Origin
United States

Dimensions

Size
128 oz.

Details

Container Type
Refill Bottle
Fragrance
Fragranced
Item
Cleaners & Detergents
Primary Chemical
Hydrogen Peroxide; Isopropyl alcohol; Sodium Lauryl Sulfate
Capacity
128 oz
Application
Hotels; Offices; Restaurants; Restrooms; Schools
Surface
Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood
Effective to Remove
Blood; Body Oils; Urine; Vomit
For Use On
Acrylic; Carpet; Ceramic Tile; Chrome; Curtains; Fabric; Floors; Glass; Granite; Grout; Hardwood; Laminate; Linoleum; PVC; Plastic; Polycarbonate; Polypropylene; Porcelain; Sinks; Stainless Steel; Tile; Toilets; Upholstery; Vinyl; Wood
Physical Form
Liquid
Net Weight
36.1 lbs
Standards
EPA Reg. No. 67619-33; EPA List N

Description

Clorox® Disinfecting Bio Stain and Odor Remover, Fragranced, 128 oz Refill Bottle, 4/CT


  • Cleans and disinfects; kills Norovirus, E. coli, Salmonella and Staphylococcus aureus (Staph).
  • Meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19.
  • This bleach free cleaner effectively removes stains with the oxidizing power of hydrogen peroxide and stain lifting surfactants.
  • Remove stains from blood, feces, vomit, sweat, saliva, and urine.
  • Clean and deodorize a variety of surfaces including walls, tile, gout, concrete, carpet, fabrics, upholstery and more.
  • Ideal for hotels, care centers, schools, offices, veterinary centers, restaurants, restrooms, athletic facilities and more.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.