Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, 14 oz. Aerosol Can, Citrus

  • Mfr # 10044600310432

  • Zoro # G6071762


product price: $9.69
/ea

Key Features

Container Type
Aerosol Can
Size
14 oz.
Fragrance
Citrus
Primary Chemical
Ethanol 66.34%; Dipropylene Glycol 5.31%
Capacity
14 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10044600310432
Zoro #
G6071762
UPC #
44600310435
Country of Origin
United States

Dimensions

Size
14 oz.

Details

Container Type
Aerosol Can
Fragrance
Citrus
Item
Cleaners & Detergents
Primary Chemical
Ethanol 66.34%; Dipropylene Glycol 5.31%
Capacity
14 oz
Net Weight
1.14 lbs
Surface
Air; Carpet; Cement/Concrete; Ceramics; Enamel; Fabric; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Vinyl; Wood
Physical Form
Liquid
Application
Disinfectant/Sanitizer
For Use On
Bacteria; Fungus; Germs; Mildew; Mold; Odors
Standards
EPA Reg. No. 67619-29; EPA List N

Description

To help keep living and working environments healthy, it's important to clean and disinfect multiple surfaces, a process that once required multiple products. Clorox 4 in One Disinfectant & Sanitizer lets you disinfect, sanitize and reduce allergens with a single all-purpose aerosol spray. This powerful cleaner disinfects hard surfaces with 24 EPA-registered kill claims, and sanitizes soft surfaces in as little as 30 seconds. It meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19. This disinfecting spray even kills odor-causing bacteria in the air, and leaves behind a refreshing scent. On top of that, Clorox 4 in One reduces pet dander, dust mite matter and cockroach matter allergens which can trigger allergies and asthma. Ideal for offices, day care centers, schools, hotels, restaurants and other commercial facilities. No precleaning required. CloroxPro, where clean means everything.


  • EPA-registered to kill illness-causing germs on common hard surfaces including doorknobs, glass, countertops, sports equipment and more.
  • EPA-registered to kill bacteria on soft surfaces including rugs, mattresses, curtains, couches and more, in as fast as 30 seconds.
  • Helps create a healthier environment by sanitizing the air; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19.
  • Helps to efficiently reduce many common causes of allergies, from dog and cat dander to dust mites and cockroach matter.
  • Ideal for use in offices, day care centers, schools, hotels, restaurants and other commercial facilities.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.