Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Bottle, Regular, 3 PK

  • Mfr # 30966

  • Zoro # G806569494


product price: $36.79
/pk 3, $12.26/ea

Key Features

Container Type
Bottle
Fragrance
Regular
Application Method
Bleach
Capacity
121 oz
Standards
EPA Reg. No. 67619-32; EPA List N
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30966
Zoro #
G806569494
UPC #
-
Country of Origin
United States

Details

Container Type
Bottle
Fragrance
Regular
Item
Cleaners & Detergents
Application Method
Bleach
Capacity
121 oz
Standards
EPA Reg. No. 67619-32; EPA List N
Surface
Ceramics; Cement/Concrete; Enamel; Fabric; Glass; Laminate; Metal; Plastic
For Use On
Bacteria; Fungus; Germs; Grease; Mildew; Organic Matter; Soil; Stains
Physical Form
Liquid
Application
Bleach
Net Weight
28.4 lbs
Features
Value Pack—Stock up and save!

Description

Show those germs who's boss with Clorox Germicidal CloroxPro Concentrated Bleach. Clorox Germicidal Bleach is EPA-registered to kill 39 organisms, including multiple strains of MRSA, norovirus, flu virus, E. Coli, listeria and Salmonella when used as directed on countertops, floors, toilets and more. This germ busting cleaning solution removes stains and kills mold and mildew. It can also be used in the laundry room to make whites whiter. Clorox Germicidal Bleach removes the toughest laundry stains from white clothes including red wine, grass, dirt and blood stains. It is safe to use in standard and high-efficiency washing machines. Ideal for use in busy healthcare environments, offices, schools and other commercial facilities. CloroxPro, where clean means everything. Packaging may vary.


  • Can be used for disinfecting, sanitizing, deodorizing, and removing mold and mildew on hard non-porous surfaces.
  • EPA registered to kill more than 70 pathogens; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19, on hard non-porous surfaces.
  • Eliminates odor causing bacteria and helps remove mold and mildew as it disinfects; kills 99.9% of bacteria and viruses including Norovirus, E. coli and Salmonella.
  • Fights tough stains including grass, juice, dirt and blood on white clothes and can be used in standard and high efficiency washing machines.
  • From CloroxPro, ideal for use in offices, day care centers, schools, busy healthcare environments and other commercial facilities.
  • Packaging may vary.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.