Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cleaners & Detergents, Refill Bottle, Unscented

  • Mfr # 68978

  • Zoro # G805736811


product price: $32.59
/ea

Key Features

Container Type
Refill Bottle
Fragrance
Unscented
Primary Chemical
Sodium Hypochlorite
Chemicals For Use On
Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Capacity
128 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
68978
Zoro #
G805736811
UPC #
729969689780
Country of Origin
United States

Details

Container Type
Refill Bottle
Fragrance
Unscented
Item
Cleaners & Detergents
Primary Chemical
Sodium Hypochlorite
Chemicals For Use On
Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Capacity
128 oz
For Use On
Bacteria; Fungus; Germs; Grease; Grime; Mildew; Mold; Organic Matter; Viruses; Water-Based Soil
Surface
Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Application
Disinfectant/Cleaner
Cleaner Container Type
Refill Bottle
Physical Form
Liquid
Standards
EPA Reg. No. 56392-7; EPA List N
Net Weight
9 lbs

Description

Your proven bleach solution for cleaning. Clorox Healthcare Bleach Germicidal Cleaner kills C. difficile and C. auris in three minutes and over 50 other microorganisms in one minute or less, including outbreak causing viruses, emerging viral pathogens, MRSA and VRE. Compatible with common healthcare surfaces including plastics and stainless steel, this versatile hospital cleaner is even recommended in medical equipment cleaning and care guides. Use in healthcare settings including hospitals, medical facilities, outpatient facilities and long term care facilities. Follow special instructions for cleaning prior to disinfection. When used as directed. A precleaning step is required to kill Clostridioides difficile and Candida auris.


  • This one step cleaner disinfectant is EPA registered to kill C. difficile and C. auris in three minutes and 50 other microorganisms in one minute or less when used as directed.
  • One step cleaner disinfectant cleans, disinfects and deodorizes surfaces with an optimized formula that leaves less residue behind.
  • Professional bleach disinfectant meets CDC and OSHA guidelines for disinfecting surfaces in healthcare settings with a 1:10 bleach dilution.
  • For use in healthcare settings such as hospitals, medical facilities, dental offices, veterinary offices and long term care facilities; recommended in equipment cleaning and care guides.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.