Zoro Homepage

Cleaners & Detergents, Smart Tube Spray Bottle, Fresh

  • Mfr # 35417

  • Zoro # G201962937


product price: $8.69
/ea

Key Features

Container Type
Smart Tube Spray Bottle
Fragrance
Fresh
Capacity
32 oz
Application
Disinfectant/Cleaner
Effective to Remove
Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35417
Zoro #
G201962937
UPC #
44600354170
Country of Origin
United States

Details

Container Type
Smart Tube Spray Bottle
Fragrance
Fresh
Item
Cleaners & Detergents
Capacity
32 oz
Application
Disinfectant/Cleaner
Effective to Remove
Bacteria; Body Fluids; Dust; Germs; Grease; Oil; Organic Matter; Viruses; Water-Based Soil
Net Weight
2.32 lbs
For Use On
Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl
Physical Form
Liquid
Features
Spray every drop with Smart Tube® technology.
Includes
Includes one trigger bottle of cleaner
Standards
EPA Reg. No. 67619-17; EPA List N
Surface
Ceramics; Cement/Concrete; Enamel; Fiberglass; Glass; Grout; Laminates; Metal; Plastic; Sealed/Engineered Stone; Vinyl

Description

Clorox® Clean-Up® CloroxPro Disinfectant Cleaner with Bleach is a powerful one-step cleaner, disinfectant and stain remover. It eliminates odors caused by bacteria, mold and mildew and kills 99.9% of germs including Staphylococcus aureus, HIV Type 1, Norovirus, Hepatitis B & C, Salmonella enterica, Pseudomonas aerugiosa, and Rhinovirus on hard, nonporous surfaces. With Clorox® Clean-Up® Disinfectant Cleaner with Bleach, you can clean and disinfect confidently with the power of Clorox® Bleach. Great for high traffic areas, this cleaner is perfect for use in offices, day care centers, restaurants, schools and other commercial facilities. CloroxPro, where clean means everything. Packaging may vary.


  • Clean and disinfect, killing 99% of bacteria and viruses, including cold and flu.
  • This all in one Clorox bleach spray cleans, disinfects and deodorizes surfaces in high traffic areas including commercial kitchens, restrooms and other business facilities.
  • Removes tough stains, grease and grime and eliminates odors caused by bacteria, mold and mildew.
  • Eliminates messes and germs; meets EPA criteria for use against SARS-CoV-2, the virus that causes COVID-19.
  • Ideal for use in offices, day care centers, restaurants, schools and other commercial facilities.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.