This item is Discontinued.

Clorox CLOROX 800 mL Hand Sanitizer Dispenser 01752

CLOROX 800 mL Hand Sanitizer Dispenser (Discontinued)

  • Mfr # 01752
  • Zoro # G4266805
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
01752
Zoro #
G4266805
UPC #
044600017525
Country of Origin
United States

Dimensions

Refill Size
1000mL
Size
800mL
Height
24"

Details

Item
Hand Sanitizer Dispenser
Operation Mode
Manual
Hygiene Form
Liquid
Hygiene Series
Clorox
Dispenser Mount Type
Wall
Dispenser Color
White
Mount Type
Wall
Refill Type
Bulk

Description

Hand Sanitizer Dispenser, Mount Type Wall, Refill Size 1000 mL, Operation Mode Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.