Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Clorox Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor CLO31221CT

Clorox CLO31221CT Clean-Up Cleaner Plus Bleach Spray - Multicolor (Discontinued)

  • Mfr # CLO31221CT
  • Zoro # G304163873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CLO31221CT
Zoro #
G304163873
UPC #
10044600312214
Country of Origin
United States

Description

All-purpose bleach spray cleaner quickly and effectively cleans, disinfects and deodorizes a variety of surfaces both indoors and outdoors. Disinfecting formula removes tough kitchen and bath stains, grease and dirt on contact while killing more than 99 percent of germs. Smart Tube technology allows you to spray every last drop to prevent wasteful use. Easy-to-use trigger allows you to spray into corners and hard-to-reach locations for more efficient cleaning. Spray cleaner is perfect for cleaning hard, nonporous surfaces including kitchen sinks, counters, refrigerators, appliances, tubs, toilets and more.

Features
  • Cleaners & Disinfectants
  • All-purpose design cleans, disinfects and deodorizes various surfaces
  • Smart Tube technology sprays every drop to prevent wasteful use
  • Easy-to-use trigger sprays into hard-to-reach areas for efficient cleanings
  • Perfect for cleaning sinks, counters, appliances and more
Specifications
  • Color: Multicolor
  • Country of Origin: United States
  • Cleaner Type: Spray
  • Scent: Original
  • Composition: Bleach
  • Recommended Use: Germs Remover
  • Cleaner Volume: 0.25 gal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.