Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Clorox Sales CLO31043 Disinfectant;4In1;Or

  • Mfr # 31043

  • Zoro # G604175927


product price: $28.99
/ea

Key Features

Features
Deodorize, Disinfectant
Application
Hard Surface
Recommended Use
Bacteria Remover
Scent
Fresh Citrus
Cleaner Volume
14 fl oz (0.4 quart)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31043
Zoro #
G604175927
UPC #
44600310435
Country of Origin
China

Details

Features
Deodorize, Disinfectant
Application
Hard Surface
Recommended Use
Bacteria Remover
Item
Disinfectant
Scent
Fresh Citrus
Cleaner Volume
14 fl oz (0.4 quart)
Cleaner Form
Aerosol
Product Line
4 in One

Description

Features
  • Item Weight - 1.140 lbs.
  • Disinfects hard surfaces with 24 EPA-registered kill claims.
  • Sanitizes soft surfaces in just 30 seconds and sanitizes the air, killing odor-causing airborne bacteria.
  • Reduces allergens which can trigger allergies and asthma.
  • No precleaning required.
  • 4-in-One Disinfectant &Sanitizer, Citrus, 14 oz. Aerosol

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.