Zoro Homepage

Disinfectant, 14 oz, Aerosol Can, Unscented, 12 PK

  • Mfr # 31043

  • Zoro # G6108453


product price: $103.99
/pk 12, $8.67/ea
Free Shipping & Returns

Key Features

Container Type
Aerosol Can
Size
14 oz.
Fragrance
Unscented
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31043
Zoro #
G6108453
UPC #
10044600310432
Country of Origin
United States

Dimensions

Size
14 oz.
Degreaser Container Size
14 oz.
Cleaner Container Size
14 oz.
Container Size
14 oz

Details

Container Type
Aerosol Can
Fragrance
Unscented
Item
Disinfectant
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Standards
EPA registered
Net Weight
10.42 oz.
RTU Yield per Container
14 oz.
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Sub-Category
Disinfectant Cleaner
Includes Chemical
None
Cleaner Form
Liquid
Item - Disinfectants and Sanitizers
Disinfectant
Cleaner Container Type
Aerosol Can
Recommended Dilution
Ready to Use
VOC Content
0.68%
Effective to Remove
C. Difficile Spores, Hepatitis A, Hepatitis B, Herpes Simplex Virus Type I, HIV Type 1, Influenza A Virus, Methicillin-Resistant Staphylococcus Aureus
Degreaser Container Type
Aerosol Can
Flash Point
17 Degrees C
Contains
Ethanol
Wet Contact Time
30 sec
Rinse Required
Yes
Targeted Pathogens
E-coli; Hepatitis A; Hepatitis B; Herpes; HIV MRSA; Rotavirus; Salmonella
EPA Registered
Yes
NSF Rating
Not Rated
Product Series
Clorox
Surfaces for Use On
Hard Nonporous Surfaces
EPA Registration Number
67619-29

Description

Disinfectant and Sanitizer, Primary Chemical None, Container Type Aerosol Spray Can, Container Size 14 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Citrus, Cleaner Form Liquid, Surfaces for Use On Hard Nonporous Surfaces, Standards EPA Registered, Wet Contact Time 30 sec, Targeted Pathogens E-coli; Hepatitis A; Hepatitis B; Herpes; HIV MRSA; Rotavirus; Salmonella, Product Series Clorox, VOC Content 70 Percent, Flash Point 63 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.