Zoro Homepage

Disinfectant, 16 fl oz Eucalyptus Peppermint, White

  • Mfr # 60152

  • Zoro # G005297754


product price: $8.49
/ea
Sold in multiples of 6 for $50.94

Key Features

Size
16 fl oz
Color
White
Features
Bleach-free, Non-aerosol
Effective to Remove
Odor, Bacteria, Germs, Coronavirus, Virus
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60152
Zoro #
G005297754
UPC #
44600601526
Country of Origin
United States

Dimensions

Size
16 fl oz

Details

Fragrance
Eucalyptus Peppermint
Color
White
Item
Disinfectant
Features
Bleach-free, Non-aerosol
Effective to Remove
Odor, Bacteria, Germs, Coronavirus, Virus

Description

Clorox Disinfecting Mist kills 99.9% of bacteria and viruses, including the virus that causes -19. Clorox Disinfecting Mist works on hard and soft surfaces, including counters, doorknobs, couches, car interiors, plastic toys and bedding. Clorox Disinfecting Mist is aerosol free and bleach free for a formula that’s tough on germs, but safe to use on surfaces around your home.


  • • Save plastic with a 100% recyclable bottle
  • • Easily cover large areas quickly with our continuous sprayer
  • • Designed to create a high-quality mist for even coverage
  • • 0
  • • 0
  • • 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.