Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Disinfectant Cleaner, 32 oz. Trigger Spray Bottle, Unscented, Clear, 9 PK

  • Mfr # 35417

  • Zoro # G4614775


product price: $74.29
/pk 9, $8.25/ea

Key Features

Container Type
Trigger Spray Bottle
Size
32 oz.
Fragrance
Unscented
Color
Clear
Primary Chemical
None
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
35417
Zoro #
G4614775
UPC #
10044600354177
Country of Origin
United States

Dimensions

Size
32 oz.
Degreaser Container Size
32 oz.
Cleaner Container Size
32 oz.
Container Size
32 oz

Details

Container Type
Trigger Spray Bottle
Fragrance
Unscented
Color
Clear
Item
Disinfectant Cleaner
Primary Chemical
None
Cleaner Chemical Product Grouping
Disinfectants and Sanitizers
Includes Chemical
None
Sub-Category
Disinfectant
Cleaner Form
Liquid
Effective to Remove
C. Difficile Spores, Hepatitis A
Standards
EPA registered
Recommended Dilution
Ready to Use
Item - Disinfectants and Sanitizers
Disinfectant Cleaner
Cleaner Container Type
Trigger Spray Bottle
Disinfectant Efficacy
C. Difficile Spores, Hepatitis A
Green Certification or Other Recognition
EPA
Wet Contact Time
30 sec to 5 min
VOC Content
1%
Surfaces for Use On
Hard Nonporous Surfaces
Product Series
Clorox
Targeted Pathogens
E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Salmonella
EPA Registered
Yes
Rinse Required
Yes
EPA Registration Number
67619-17
NSF Rating
Not Rated

Description

Disinfectant Cleaner, Primary Chemical None, Container Type Trigger Spray Bottle, Container Size 32 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Fresh, Cleaner Form Liquid, Surfaces for Use On Hard Non-Porous, Standards EPA Registered, Wet Contact Time 30 sec to 5 min, Targeted Pathogens E-coli; H1N1; Hepatitis A; Hepatitis B; Hepatitis C; Herpes; HIV; Listeria; MRSA; Salmonella, Product Series Clorox, VOC Content 1 Percent, Rinse Required Yes

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.