Disinfectant Cleaner, Jug, Unscented, 3 PK
Mfr # 60091
Zoro # G108230351
product price: $63.79
/pk 3, $21.26/eaKey Features
Container Type
Jug
Fragrance
Unscented
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Recommended Dilution
Ready to Use
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
60091
Zoro #
G108230351
UPC #
044600600918
Country of Origin
United States
Dimensions
Container Size
121 oz
Details
Container Type
Jug
Fragrance
Unscented
Item
Disinfectant Cleaner
Primary Chemical
Quat
Cleaner Chemical Product Grouping
Disinfectant Cleaner
Recommended Dilution
Ready to Use
VOC Content
0.5%
Wet Contact Time
2 min
EPA Registration Number
67619-38-5813
Net Weight
121 oz
Standards
EPA
Surfaces for Use On
Non-Porous
EPA Registered
Yes
Features
Kills 51 Pathogens Kills Germs, Including Cold and Flu Viruses, MRSA and Norovirus in 2 Minutes, Safe for Sprayer Devices: Tested for use through Handheld, Backpack and Cart Sprayer Devices without Compromising Safety, Compatibility and Performance
Cleaner Form
Liquid
Targeted Pathogens
MRSA
NSF Rating
Not Rated
Rinse Required
Yes
Description
Disinfectant Cleaner, Primary Chemical Quat, Container Type Jug, Container Size 121 oz, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Fragrance Unscented, Cleaner Form Liquid, Surfaces for Use On Non-Porous, Standards EPA Registered, Wet Contact Time 2 min, Targeted Pathogens MRSA, Product Series Turbo Pro(TM), VOC Content 0.5 Percent, Rinse Required Yes, NSF Rating Not Rated, EPA Registered Yes, EPA Registration Number 67619-38-5813, Net Weight 121 oz
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.